Beli glass board di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sakana Papan Tulis Berdiri Satu Sisi
    Rating:
    100% of 100
    (4)
    Mulai

    Rp849.900

  2. TRUSCO Papan Tulis Bolak-Balik (Papan Tulis)
    Mulai

    Rp9.999.900

    TRUSCO Papan Tulis Bolak-Balik (Papan Tulis)
    atribut:
    • Material: Plate:Steel White(both side)*The back panel in RG-313, RG-303 is backboard type(Chalk only), Flame:Aluminium, Core:Plywood material(100%sustainable wood), Chair leg:Steel(Color:Gray with caster)
    • Set Contents: Eraser x 1, Marker(Black・Red), Pen Tray, Color Magnet x 4
    • Sheet Surface Color: White x White
    • Frame Color: Silver
    • Outer Dimensions (mm) Vertical x Horizontal: 900 x 1800
    • Outside Dimensions (mm) Width x Depth x Height: 1960 x 550 x 1800
    • Specification: Single-sided specification
  3. MagX White Board
    Mulai

    Rp399.900

    MagX White Board
    Deskripsi:
    -Lightweight whiteboard with a plastic frame.-1 Eraser-Marker (black and red 1 piece each)-Pen trayx1-Magnetx3-Magnets Compliant-With a hanging strap
  4. Sakana Papan Tulis Gantung Satu Sisi
    Rating:
    89% of 100
    (9)
    Mulai

    Rp81.900

  5. TRUSCO Papan Tulis (Tipe Papan Magnet)
    Mulai

    Rp559.900

    TRUSCO Papan Tulis (Tipe Papan Magnet)
    Deskripsi:
    In case of pasting the product on except for steel surface, accessory does not absorb onto.
    atribut:
    • Color: White
    • Specifications: Magnet Supported.
  6. Deli Glass Board
    Mulai

    Rp289.900

    Deli Glass Board
    atribut:
    • Color: White
  7. ACCUFORM First Aid Sign
    Mulai

    Rp219.900

    ACCUFORM First Aid Sign
    Deskripsi:
    Steel davit cranes withstand impact damage, extreme environments, and long-term use. They don't come with mounting bases.
    atribut:
    • ADA Compliant: No
    • ANSI 969 Compliant: No
    • ANSI Standards: ANSI Z535
    • Abrasion Resistant: No
    • Adhesive Style: Permanent
    • Adhesive Type: Acrylic
    • Anti-Slip Surface: No
    • Chemical Resistant: No
    • Corrosion Resistant: No
    • Depth (inch): 1/250
    • Glow In The Dark: No
    • Graffiti Resistant: No
    • Height (inch): 3-1/2
    • Includes Mounting Hardware: No
    • Material Properties: Flexible
    • Metal Detectable: No
    • Minimum Application Temperature (°F): 20
    • Mirror Print: No
    • Mounting Pattern: No Mounting Holes
    • Number of Printed Sides: 1
    • OSHA Regulations: OSHA 29 CFR 1910.145
    • Outdoor Life Expectancy: Not Outdoor Rated
    • Package Quantity: 5
    • Printed Language: English
    • Protective Coating: No Protective Coating
    • Retroreflective Grade: Not Retroreflective
    • Sign Header: No Header
    • Sign Legend Background Color: White
    • Sign Legend Style: Symbol and Text
    • Sign Material: Vinyl
    • Sign Mounting Location: Wall
    • Sign Mounting Style: Adhesive
    • Sign Shape: Horizontal Rectangle
    • State Specific Sign: No
    • Thickness (inch): 0.02
    • UV Resistant: No
    • Width (inch): 5
    • Write on Surface: No
  8. Officescale Credenza
    Mulai

    Rp4.899.900

    Officescale Credenza
    Deskripsi:
    Gunakan lemari kantor yang tepat saat bekerja di kantor. Lemari ini berfungsi untuk menyimpan file-file dan kebutuhan kantor lainnya.Officescale menyediakan PLATA, seri meja yang memiliki desain modern dan elegan yang terbuat dari polished wood, yang mudah dipasang, dan sangat nyaman digunakan. Meja ini mudah dibersihkan dan memiliki sekat yang fleksibel agar kabel konektor komputer mudah disalurkan.
    atribut:
    • Material: Polished Wood
    • Color: Ash Grey
    • Model : Credenza
  9. KOKUYO Whiteboard Magbo Magnetic Sheet Type
    Mulai

    Rp679.900

    KOKUYO Whiteboard Magbo Magnetic Sheet Type
    Deskripsi:
    The entire back side is magnetic, so it is a magnetic sheet type whiteboard that can be easily installed and removed from a steel surface. Accessories: 1 each of whiteboard markers (black and red), 1 eraser (with magnet), 1 tray, 4 CamiApp compatible stickers.
    atribut:
    • Series: Whiteboard Magbo
  10. Takayama kogyo 13-0 Nikko Steak Knife
    Mulai

    Rp139.900

    Takayama kogyo 13-0 Nikko Steak Knife
    atribut:
    • Material: Head SUS410 handle reinforced wood
    • Overall Length (mm): 220
    • TKG Part No.: 9-1869-1401
    • TKG Part No. (2017): 6-1665-3101
  11. Joyko Tempat Pensil Meja Model Jaring
    Rating:
    100% of 100
    (4)
    Mulai

    Rp14.900

  12. IWASAKI K-Shaped Eye Lamp Holder (Lampu Sorot)
    Mulai

    Rp679.900

    IWASAKI K-Shaped Eye Lamp Holder (Lampu Sorot)
    atribut:
    • Color: Red
    • Applicable Lamp: Eye lamp RF90 ~ 180WH, Self-ballast mercury lamp BHRF160WH
  13. Keiko Whiteboard Standing Single Face With Magnet
    Mulai

    Rp929.900

    Keiko Whiteboard Standing Single Face With Magnet
    Deskripsi:
    - Whiteboard Keiko mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Dapat ditempel dengan magnet
    atribut:
    • Board Materials: plywood
    • Board Thickness (mm): 9
    • Angle: plastik rounded
    • Frame: aluminium
    • Hook: tersedia di bagian belakang board
    • Layer: formica import magnetik
  14. Sakana Papan Tulis Berdiri Bolak Balik
    Rating:
    77% of 100
    (7)
    Mulai

    Rp1.199.900

    Sakana Papan Tulis Berdiri Bolak Balik
    Deskripsi:
    Whiteboard yang dapat membantu Anda dalam menyampaikan informasi dan memaparkan hasil laporan. Papan whiteboard ini memiliki dua muka papan tulis yang dapat digunakan (depan dan belakang).Whiteboard SAKANA Double Stand ini juga dilengkapi roda agar mudah untuk di pindahkan. Tersedia juga pengunci roda yang menjaga agar papan tulis tidak bergeser saat digunakan.
  15. ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp269.900

    ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)
    Deskripsi:
    Contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled are designed to be removable with a force approx
    atribut:
    • Operating Temp. Range: Below - 40 to 80 Degree Celcius
    • Specific Gravity: 0.90
    • Viscosity (Pa.s): 445
Daftar Harga glass board Terbaru October 2026
Sakana Glass BoardRp1.699.900
Sakana Papan Tulis Berdiri Satu SisiRp849.900
TRUSCO Papan Tulis Bolak-Balik (Papan Tulis)Rp9.999.900
MagX White BoardRp399.900
Sakana Papan Tulis Gantung Satu SisiRp81.900
TRUSCO Papan Tulis (Tipe Papan Magnet)Rp559.900
Deli Glass BoardRp289.900
ACCUFORM First Aid SignRp219.900
Officescale CredenzaRp4.899.900
KOKUYO Whiteboard Magbo Magnetic Sheet TypeRp679.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait